- Verify sample temperatures in incubators
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with organic liquid or EnviroKleen certified Enviro-Safe®liquid
- Permanently fused thermometer markings and lead free glass.
- Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized and made in the USA
H-B FRIO-Temp Incubator Verification Thermometer with Individual Calibration Report, 25 to 45C
Write a Review
|
Questions & Answers (0)
Product Description
These mercury free thermometers cover ranges from 15 to 50°C and are calibrated at one or two specific temperature points.
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 25/45°C |
Product Details
| Calibration Points | 30, 40°C |
| Manufacturers Part Number | B60200-0300 |
| Accuracy | ± 0.2C °F |
| Divisions | 0.1°C |
| Thermometer Fill | Organic |
| Brand | Bel-Art |