Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3194486

MPN #: 45003

Jackson Safety® H Series HyperGuard Safety Glasses, RX 2.0 Anti-Fog Lens, Black Frame - Pkg Qty 12

Product Description
The HyperGuard H-Series industrial safety glasses offer the breathability of a frameless design with the toughness of a full frame and is an ideal solution when both durability and a broader field of vision are equally important.

Features:
  • Offers enhanced breathability and ideal for any application where both durability and a broader field of vision are equally important
  • High grip TPE rubber temples offer outstanding style while eliminating slippage and providing a comfortable fit for all face profiles
  • Full wrap design extends protection to the periphery for superior coverage
  • Large and contoured nose piece keeps the glasses secure and in place while preventing discomfort


PRICE
$86.40  Sold in packages of 12 / $7.20 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Strap IncludedNo
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyRed
UV Protection99.9%
Manufacturers Part Number45003
Side ShieldsYes
BrandJackson Safety
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleNo
SeriesH
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionHalf Frame Safety Glasses
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1 + High Impact Standards