Ashland H-Stand Multitier with 13" BF Additional Tier & Hardware
Write a Review
|
Questions & Answers (0)
Product Description
The HMBTxx provides an additional tier for HMT (Mutli-Level) supports. Includes crossbrace and all mounting hardware. Select the BF of the Multi-Level support desired.
PRICE
$96.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Weight Capacity | 2500 lbs |
| Between Frame Width | 13 in |
Product Details
| Style | Medium Duty |
| Type | Additional Tier & Hardware |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 34862 |
| Conveyor Section | Multitier H-Stand |
| Brand | Ashland Conveyor Products |