Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ashland Conveyor Products

Model # :WBB730141

MPN #: 34539

H-Stand Support for Ashland 36" BF Roller Conveyor - 31" to 43"H

Product Description
The H15 or 1500 Lbs. Capacity H-stand support may be used with 36" BF (Between the Frame) gravity skatewheel, gravity roller (2-1/2" and 3-1/2" frames), and powered belt conveyor. The H-stand is used for permanent, as opposed to portable conveyor installations. Heights listed are to the top of support. Supports ship unassembled.

PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Weight Capacity1500 lbs
Weight26.8 lbs
Min Leg Height31 in
Max Leg Height43 in
Between Frame Width36 in
Adjustable Height31 to 43 in
Compatible with Conveyor Frame SizeAshland 2-1/2" x 1" Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo

Product Details

Assembly RequiredYes
TypeH-Brace Support
ColorGreen
StyleFor Ashland 36" BF Roller Conveyors
Capacity1,500 Lbs.
MaterialSteel
Package Quantity1
Manufacturers Part Number34539
Conveyor SectionH-Stand
BrandAshland Conveyor Products

Warranty

Warranty1 yr