Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vantech

Model # :T9FB3091529

MPN #: H1722B

Vantech H1 2 Bar Steel Ladder Roof Rack for Ford Transit Cargo Van 2015-On, Black

Product Description
Vantech H1 2 bar steel rack system has a carrying capacity of 500lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.

PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54-56 in
Height10 in
Weight Capacity500 lbs
Weight34 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeFord
MaterialSteel
ColorBlack
Manufacturers Part NumberH1722B
BrandVantech