Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vantech

Model # :WBB3091544

MPN #: H1347B

Vantech H1 2 Bar Steel Ladder Roof Rack for RAM ProMaster City 2014-On, Black

Product Description
Vantech H1 2 bar steel rack system has a carrying capacity of 500lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.

PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-46 in
Height10 in
Weight Capacity500 lbs
Weight38 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeRAM
MaterialSteel
ColorBlack
Manufacturers Part NumberH1347B
BrandVantech