Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vantech

Model # :WBB3091561

MPN #: H1603W

Vantech H1 3 Bar Steel Ladder Roof Rack For Nissan NV200 2013-On, White

Product Description
Vantech H1 3 bar steel rack system has a carrying capacity of 750lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.

PRICE
$539.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-46 in
Height10 in
Weight Capacity750 lbs
Weight57 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeNissan
MaterialSteel
ColorWhite
Manufacturers Part NumberH1603W
BrandVantech