Vantech H1 3 Bar Steel Ladder Rack For RAM ProMaster Cargo Van 2013-On, White
Write a Review
|
Questions & Answers (0)
Product Description
Vantech H1 3 bar steel rack system has a carrying capacity of 750lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.
PRICE
$539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 57-58 in |
| Height | 10 in |
| Weight Capacity | 750 lbs |
| Weight | 57 lbs |
Product Details
| Assembly Required | Yes |
| Mounting Location | Vehicle Roof |
| For Use with Make | RAM |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | H1343W |
| Brand | Vantech |