Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M PELTOR

Model # :WBB2263199

MPN #: 7000009665

3M™ PELTOR™ Optime™ 105 HP Earmuffs, Over-The-Head, H10A

Product Description
3M™ Peltor™ Optime™ 105 over-the-head earmuffs feature double-shell technology to provide effective hearing protection. The 3M™ Peltor™ Optime™ 105 Over-the-Head Earmuff has been developed for effective hearing protection in the most demanding noise environments where noise exposures are expected to reach as high as 105 dBA. The Optime™ 105 over-the-head earmuff features added mass and volume, plus a unique "double-shell" earcup design (two cups connected via foam inner layer) to boost the noise reduction throughout the full range of low and high frequencies. The durable stainless steel headband resists bending and warping and distributes weight for a low-pressure fit. The lightweight headband works in conjunction with ear cup pivot points that tilt to maximize wearer comfort. Soft, liquid &foam filled cushions help the earmuffs fit comfortably against the head to help provide an effective noise-blocking seal.

PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Noise Reduction Rate (NRR)30 dB
MaterialABS
Ear Plug ShapeEarmuffs
Package Quantity1
DescriptionOptime 105 High Performance Ear Muff
ColorBlack/Red
SeriesPeltor™ Optime™
Manufacturers Part Number7000009665
DielectricNo
Earmuff StyleOver-the-Head
Brand3M PELTOR