Lightweight folding muff with adjustable ear cups.
Features:
- Compact size for easy storage
- Ultra-soft, flexible ear cushions for a custom fit
- Meets ANSI S3.19 American National Standards Institute requirements
- NRR 23dB (when used as directed)
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 23 dB |
| Cable Material | Banded |
| Cord Type | Plastic |
| Package Quantity | 12 |
| Description | Lightweight Ear Muff |
| Color | Purple |
| Manufacturers Part Number | 14243 |
| Dielectric | No |
| Earmuff Style | Folding |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI S3.19 |