Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140625

MPN #: H14625-3536

Bel-Art H14625-3536 Buchner Table-Top Funnel with Medium Porosity Fixed Plate, 36" I.D., 14.75"H

Product Description
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware® or Perforated filter plate.

  • Removable hose barbed connector accepts 12.7mm (1/2") I.D. tube and threads into 3/4" NPT bung on the funnel
  • Fixed or removable Fritware® Porous Filter Plates supported by a multiple ring grid; HDPE, 6.4mm (1/4") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware® Porous Filter Plates available in two porosities (medium and coarse); medium is 45-90 microns while the coarse is 90-130 microns; use temperature range maximum 52°C (125°F), minimum -80°C (-112°F)
  • Fixed or removable Perforated Filter Plates are made of 4.8mm (3/16") thick HDPE with 4.8mm (3/16") perforations on 11mm (7/16") centers
  • Perforated Filter Plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter; removable for use in precious metals recovery; use temperature range maximum 52°C (125°F), minimum -80°C (-112°F)
  • Use the F36820-0118 Funnel Trowel to quickly and efficiently smooth fissures appearing during the filtration process
PRICE
$4,799.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14.75 in
Diameter36 in

Product Details

TypeTable-Top Funnels
MaterialPolyethylene
Package Quantity1
DescriptionBuchner Table-Top Funnel with Medium Porosity Fixed Plate, 36" I.D., 14.75"H
ColorWhite
Manufacturers Part NumberH14625-3536
BrandBel-Art