- Removable hose barbed connector accepts 12.7mm (½") I.D. tube and threads into ¾" NPT bung on the funnel
- Fixed or removable Fritware®Porous Filter Plates supported by a multiple ring grid; HDPE, 6.4mm (¼") thick, with a non-porous ring at the periphery of the plate which seals filter paper when usedoFritware®Porous Filter Plates available in two porosities (medium and coarse); medium is 45-90 microns while the coarse is 90-130 microns; use temperature range maximum 52°C (125°F), minimum -20°C (-4°F)
- Fixed or removable Perforated Filter Plates are made of 4.8mm (³/₁₆") thick HDPE with 4.8mm (³/₁₆") perforations on 11mm (⁷/₁₆") centersoPerforated Filter Plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter; removable for use in precious metals recovery; use temperature range maximum 52°C (125°F), minimum -20°C (-4°F)
- Use the F36820-0118 Funnel Trowel to quickly and efficiently smooth fissures appearing during the filtration process Note : Truck shipping is required for 36" funnels
Bel-Art Polyethylene Buchner Table-Top Funnel with Coarse Porosity Removable Plate, 18" I.D., 11.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware®or Perforated filter plate.
PRICE
$1,089.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 18 in |
Product Details
| Manufacturers Part Number | H14621-1457 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Buchner Table-Top Funnel with Coarse Porosity Removable Plate, 18" I.D., 11.5"H |
| Brand | Bel-Art |