Buyers H50 Series Hydraulic Pump, H5036203, 2/4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 44 lbs |
| NPT Ports Rear | 1-1/4" |
| Gear Width | 2" |
| NPT Ports Side | 1-1/4" |
Product Details
| Mounting Location | 2/4 Bolt |
| Shaft | 1" Keyed 1/4 KW |
| Outboard Bearing | Y |
| Description | H50 Series, 2/4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft |
| Flow @ 1,000 RPM | 20 |
| Manufacturers Part Number | H5036203 |
| Brand | Buyers Products |
| Max Pressure | 2500 psi |