Buyers H50 Series Hydraulic Pump, H5036251, 2/4 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
| NPT Ports Rear | 1-1/4" |
| Gear Width | 2-1/2" |
| NPT Ports Side | 1-1/2" |
Product Details
| Mounting Location | 2/4 Bolt |
| Shaft | 7/8-13 Spline |
| Outboard Bearing | N |
| Description | H50 Series, 2/4 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft |
| Flow @ 1,000 RPM | 27.8 |
| Manufacturers Part Number | H5036251 |
| Brand | Buyers Products |
| Max Pressure | 2500 psi |