Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919142

MPN #: C1010DMCCWAS

Buyers™ Pump, C1010DMCCWAS, BPC1010DMCCW Hydraulic Pump, W/AS301 Included, Direct Mount

Product Description
  • Cast iron roller bearing dump pump
  • Designed for 2 or 3 line installations
  • Rebuildable & comes with mounting bracket
  • Direct mount pump includes a 4 bolt SAE B mounting flange and 7/8" 13 spline input shaft
  • All C1010 Series pumps are 2-1/2" dia.gear


  • PRICE
    $639.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight76 lbs

    Product Details

    Manufacturers Part NumberC1010DMCCWAS
    DescriptionBPC1010DMCCW Hydraulic Pump, W/AS301 Included, Direct Mount
    BrandBuyers Products