Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177554

MPN #: HAE-3004-0E4G

Mi-T-M® HAE Portable Electric Hot Water Pressure Washer, 3000 PSI, 3.9 GPM, 3/8" Hose, 480V

Product Description
The HAE Series is all-electric and features a patented heat exchanger design to provide consistent and efficient hot water on-demand.

Pump
  • Factory preset unloader
  • Stainless-steel and brass unloader valve
  • Forged brass manifold
  • Thermal relief valve
Motor
  • Open drip-proof electric motor with manual thermal overload protection
  • On/off power switch
Frame
  • Stainless-steel base and frame with rubber isolators
Component
  • Time delay shutdown
Heat Exchanger
  • Used for consistent and efficient on-demand hot water
  • 120°F to 130°F temperature rise above in-take water, obtained within 3 to 5 minutes
  • Adjustable thermostat
  • On/off power switch
  • Powder coated steel frame
  • Patented cartridge design
  • Low maintenance, stainless-steel coils in aluminum casings for maximum efficiency
  • Eliminates constant cleaning and heat loss
Specifications
  • Heater kW - 72
  • Dimensions - 36"L x 25"W x 49"H
Certifications
  • ETL Certified – US and Canada
Unit Includes
  • Quick connect nozzles - 0°, 15°, 25° and 40°
  • External downstream detergent injector with detergent nozzle
  • 50-foot x 3/8-inch wire-braided black hose
  • Adjustable pressure insulated dual lance with trigger gun


PRICE
$17,499.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight625 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveBelt
Horsepower8 HP
Amperage100 A
SeriesHAE
Max Temperature130 °F
Max PSI3000 psi
Start TypeSwitch
Water TypeHot
Thermal Relief ValveYes
Max Gallons per Minute3.9 gal/min
Electric StartNo
Voltage480 V
Mobile or StationaryStationary
Phase3
Manufacturers Part NumberHAE-3004-0E4G
Engine/Motor TypeElectric
BrandMi-T-M

Warranty

Warranty1 Year Electric Motor/7 Years General Pump yr