Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3184065

MPN #: HSP-3504-3MGM

Mi-T-M® HSP Portable Gasoline Hot Water Pressure Washer, 420cc Mi-T-M, 3500 PSI, 3.3 GPM

Product Description
The HSP Series features a unique Electro Magnetic Firing (EMF) system and is great for removing grease and oils from equipment and garage and workshop floors.

Pump:
  • External bypass system protects from heat build-up
  • Preset stainless-steel and brass unloader valve
  • Forged brass manifold
  • Thermal relief valve
  • Low pressure detergent injector
Frame:
  • Reinforced powder coated steel frame with center balanced lift
  • 13-inch flat-free tires
Components:
  • Top-fired powder coated heat exchanger
  • No. 1 or No. 2 diesel or kerosene fired burner (Not approved for bio-fuel)
Miscellaneous:
  • Temperature rise 150°F/66°C above ambient, maximum outlet temperature is 200°F
Unit Includes:
  • Quick connect nozzles - 0°, 15°, 25° and 40°
  • 50-foot x 3/8-inch steel wire-braided hose
  • Adjustable pressure insulated dual lance with trigger gun


PRICE
$6,399.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight428 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
DriveDirect
Horsepower13 HP
SeriesHSP
Max Temperature200 °F
Wheel TypeFlat-Free
Max PSI3500 psi
Start TypeRecoil
Water TypeHot
Thermal Relief ValveYes
Max Gallons per Minute3.3 gal/min
Fuel Tank Capacity1.72 gal
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part NumberHSP-3504-3MGM
Engine/Motor TypeGas
BrandMi-T-M

Warranty

Warranty3 Years Engine/3 Years Coil/7 Years Pump yr