Features:
- Door Edge Filler Plate - 161 Prep
- Size: 1-1/8" x 2-1/4" (29 mm x 57 mm)
- Thickness: 0.125" (3.2 mm)
- Material: Primed Steel
Model # :WBB486618
MPN #: 336A0001B002DP00
Product Details
| Manufacturers Part Number | 336A0001B002DP00 |
| Type | Door Edge |
| Finish | Prime Coat Paint |
| Description | Filler Plate |
Warranty
| Warranty | 1 Year |