
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Hager 726 Press-On Weatherstripping 726S024000000000
Features:
Features:
- Smoke Seal Systems
- Add to the frame of a smoke rated opening to comply with the requirements of UBC 7-2 1997 Part II, NFPA 105 and UL1784. The addition of a smoke seal is necessary to complete installation instructions and validate the "S" label of a smoke control door.
- Category: H, J
- Notes: Silicone material
Weights & Dimensions
- Length 240 in
Product Details
- Brand Hager Companies
- Description Press-On Weatherstripping
- Finish Charcoal
- Manufacturers Part Number 726S024000000000
Warranty
- Warranty 1 Year yr
Compliance & Certifications
- Certifications UL Fire Listed, Positive Pressure Tested, Sound Tested, Smoke and Draft
Customer Review
Product Q & A
There are no questions for this product.

Hager 726 Press-On Weatherstripping 726S024000000000
$45.95
- Product Information
- Customer Review
- Product Q&A