M-D Attic Armour Vent Cover, 43251, White, 48" x 48"
Write a Review
|
Questions & Answers (0)
Product Description
The M-D Building 48" x 48" Attic Armor Vent Cover seals your attic vent, entry, registers, grills, and electrical boxes. The reflective material is made of foil, foam and vinyl and can be easily attached and removed with touch fasteners for seasonal use. This product can be trimmed with scissors and is easy to install on a variety of applications. Seal & Save for year round comfort.
PRICE
$49.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Size | 48x48 in |
Product Details
| Finish | White |
| Material | Foil, Foam and Vinyl |
| Description | Attic Vent Cover |
| Color | White |
| Manufacturers Part Number | 43251 |
| Brand | M-D Building Products |