- Hair Pin .029 x 5/16 CS ZC (50)
- Hair Pin 1/32 x 1/2 CS ZC (50)
- Hair Pin .033 x 5/8 CS ZC (50)
- Hair Pin .048 x 3/4 CS ZC (40)
- Hair Pin .052 x 31/32 CS ZC (30)
- Hair Pin .064 x 1-1/8 CS ZC (20)
- Hair Pin .087 x 1-1/2 CS ZC (15)
- Hair Pin .105 x 2-5/64 CS ZC (6)
- Hair Pin .093 x 1-13/16 CS ZC (15)
Hair Pin Assortment Carbon Steel Zinc Clear 276 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Inch |
Product Details
| Type | Hair Pins |
| Number of Pieces | 276 |
| Country of Origin | USA |
| Finish | Zinc Clear |
| Material | Carbon Steel |
| Number of Items | 9 |
| Manufacturers Part Number | DISP-BPXZ276 |
| Container Material | Plastic |
| Brand | Handi-Chek |