100 Piece Taper Pin Assortment - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Made from low carbon steel and tapered 1/4" per foot. Pins are mainly used for hole alignment in maintenance machinery. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 100 Piece Taper Pin Assortment contains: 3 - #0 x 3/4"; 3 - #0 x 1"; 5 - #0 x 1-1/4"; 5 - #0 x 1-1/2"; 3 - #0 x 1-3/4"; 3 - #1 x 3/4"; 5 - #1 x 1"; 5 - #1 x 1-1/4"; 5 - #1 x 1-1/2"; 3 - #1 x 1-3/4"; 3 - #1 x 2"; 3 - #2 x 3/4"; 3 - #2 x 1"; 5 - #2 x 1-1/4"; 5 - #2 x 1-1/2"; 3 - #2 x 1-3/4"; 5 - #2 x 2"; 3 - #2 x 2-1/4"; 5 - #3 x 1"; 5 - #3 x 1-1/4"; 5 - #3 x 1-1/2"; 5 - #3 x 1-3/4"; 5 - #3 x 2"; 3 - #3 x 2-1/4"; 3 - #3 x 2-1/2"; 3 - #3 x 2-3/4"; 3 - #3 x 3"; 3 - #4 x 1"; 3 - #4 x 1-1/4"; 3 - #4 x 1-1/2"; 5 - #4 x 1-3/4"; 3 - #4 x 2"; 3 - #4 x 2-1/4"; 3 - #4 x 2-3/4"; 3 - #4 x 3"; 3 - #5 x 1-1/2"; 5 - #5 x 1-3/4"; 3 - #5 x 2"; 3 - #5 x 2-1/4"; 3 - #5 x 2-1/2"; 3 - #5 x 2-3/4"; 3 - #5 x 3"; 3 - #6 x 1-1/2"; 3 - #6 x 1-3/4"; 3 - #6 x 2"; 3 - #6 x 2-1/4"; 3 - #6 x 2-3/4"; and 3 - #6 x 3".
PRICE
$149.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Taper |
| Number of Pieces | 100 |
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Steel |
| Description | Taper Pin Kit |
| Number of Items | 48 |
| Manufacturers Part Number | 12907 |
| Brand | Precision Brand |