Cambro 49E2151 - 1/2 Drop Extender, Full Size, 49-Comp, 19-5/8 x 19-5/8 x 2, Adds 1-5/8", Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Half Drop Extender, full size, 49-compartment, 19-5/8" x 19-5/8" x 2", adds 1-5/8" to rack height, for Camracks, soft gray
PRICE
$156.00 Sold in packages of 12 / $13.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 19-5/8 in |
| Height | 2 in |
| Size | Full |
Product Details
| Capacity | 49 Compartment |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 49E2151 |
| Brand | Cambro |