- Half high maxi soil locker for soiled items storage.
- Enclosed slide bar to reduce tampering ability.
- Locker assembled with steel washer backed rivets to ensure locker strength.
- Powder coat finish for increased durability.
George O'Day 1-Tier 1 Door Maxi Soil Locker, 26"W x 21-1/4"D x 42-1/2"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 21-1/4 in |
| Height | 42-1/2 in |
| Compartment Width | 26 in |
| Compartment Depth | 21-1/4 in |
| Compartment Height | 42-3/8 in |
| Inside Width | 25-7/8 in |
| Inside Depth | 21-1/8 in |
| Inside Height | 42-3/16 in |
| Weight | 63 lbs |
| Opening Width | 18-1/2 in |
| Door Gauge | 20 ga |
| Gauge | 18 ga |
| Opening Height | 11-3/8 in |
Product Details
| Lock Type | Key Cam Lock |
| Door Type | Solid |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | LLHHMAXI-GO |
| Brand | George O'Day |
| Type | Soil Locker |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Half High Maxi Soil Locker |
| Number of Doors | 1 |
| Number of Compartments | 1 |
Warranty
| Warranty | 1 yr |