- Half high 3 compartment locker provides locked storage for uniforms and supplies.
- Master service door provides access to all compartments for faster loading of uniforms by provider.
- Enclosed slide bar to reduce tampering ability.
- Locker assembled with steel washer backed rivets to ensure locker strength.
- Button safe/Hand safe(hemmed edge) dividers helps minimize uniform damage.
- Powder coat finish for increased durability.
George O'Day 1-Tier 3 Door Locker w/ Knob Lock, 26"W x 21-1/2"D x 42-1/2"H, Silver Vein, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 21-1/2 in |
| Height | 42-1/2 in |
| Compartment Width | 26 in |
| Compartment Depth | 21-1/4 in |
| Compartment Height | 42-3/8 in |
| Inside Width | 25-7/8 in |
| Inside Depth | 21-1/8 in |
| Inside Height | 42-3/8 in |
| Weight | 72 lbs |
| Opening Width | 6-3/8 in |
| Door Gauge | 20 ga |
| Gauge | 18 ga |
| Opening Height | 37-1/2 in |
Product Details
| Lock Type | Knob Lock |
| Door Type | Solid |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | LLHH3CKL-GOSV |
| Brand | George O'Day |
| Type | Hanging Garment Locker |
| Color | Silver Vein |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Half High 3 Compartment Locker |
| Number of Doors | 3 |
| Number of Compartments | 3 |
Warranty
| Warranty | 1 yr |