Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Half Size X 8" Transport Pan - Pkg Qty 6

LIDS SOLD SEPARATELY

Vollrath® Half Size X 8" Transport Pan - Pkg Qty 6

Item #: WBB209639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$111.95 ea.

Price: $671.70 / Pkg of 6

$111.95/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Vollrath® Half Size 2-1/2" Transport Pan - Pkg Qty 6

Vollrath® Half Size 2-1/2" Transport Pan - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® 1/2 Size Super Pan 3® 90282 Pan 200mm, 8d - Pkg Qty 3

Vollrath® 1/2 Size Super Pan 3® 90282 Pan 200mm, 8d - Pkg Qty 3

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Made in U.S.A. NSF Certified. Heavy-duty 20 gauge 300 series stainless steel. Stepped shoulder designed pans with optional matching covers seal tightly to prevent seepage. Optional food transport covers are tight fitting and seal securely to prevent spillage making these pans ideal for refrigerator or freezer storage. Flat rolled pan edges improve carrying comfort. Half pan size. Covered: 10, Uncovered: 11 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 8 in
  • Width 12-3/4 in
  • Pan Size Half
  • Length 10-3/8 in

Product Details

  • Brand Vollrath
  • Package Quantity 6
  • Material Stainless Steel
  • Capacity Covered: 10, Uncovered: 11 qt
  • Manufacturers Part Number 30288
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Half Size X 8" Transport Pan - Pkg Qty 6

Vollrath® Half Size X 8" Transport Pan - Pkg Qty 6

Item #: WBB209639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant