Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB480290

MPN #: 835W18A-PT

Hallowell 835W18A-PT Wardrobe Cabinet, 36"W x 18"D x 78"H, Parchment, Assembled

Product Description
Hallowell 800 Series Wardrobe Cabinet, 36"W x 18"D x 78"H, 729 Parchment, Assembled

Hallowell 800 Series Wardrobe Cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. Designed to meet government requirements, these heavy gauge cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 300 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

PRICE
$629.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
629.00
Buy 6 units - 10 units
599.00Save $30.00 (5%)
Buy 11+ units
579.00Save $50.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight119 lbs
Gauge20 ga

Product Details

TypeWardrobe Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves1
ColorParchment
Door TypeSolid
SeriesIndustrial
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Package Quantity1
Manufacturers Part Number835W18A-PT
Number of Fixed Shelves1
Base TypeFrame
BrandHallowell

Warranty

Warranty1 yr