Hallowell 4703690HG Bulk Tenant Storage Locker Back 36"Wx90"H - Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Back panel is ideal for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Blocks off locker backs to deter theft when installing lockers away from the wall. Allows easy installation while maintaining maximum security and strength. Ventilated expanded metal allows light, air and sprinkler penetration. Made using 1/2" x 16 gauge flattened expanded metal. Silver powder coat finish. 2 Year Limited Warranty.
Made In USA
Made In USA
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 1/2 in |
| Height | 90 in |
| Weight | 30 lbs |
Product Details
| Material | Expanded Metal |
| Construction Type | Unassembled |
| Color | Dark Gray |
| Manufacturers Part Number | 4703690HG |
| Accessory Type | Back Panel |
| Brand | Hallowell |