Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252698

MPN #: UEL1228-1PL

Hallowell® DigiTech 1-Tier Electronic Locker, 12"W x 12"D x 78"H, Light Gray, Unassembled

Product Description
Electronic digital locks allow for shared use by remaining unlocked until a random user locks the door by simply entering a 4-digit user PIN. Upon returning to the locker, the user re-enters their 4-digit user PIN to open the locker---the PIN is then scrambled and the locker is ready for the next user. The lock allows for a Manager's master PIN as well as a Sub-Manager's sub-master PIN. Locks can be re-programmed by the Manager for permanent use. User can change their PIN at any time when lock is in Permanent User Mode. Lock doubles as door handle. Doors and frame are constructed of heavy-gauge steel and include a continuous piano hinge to insure a worry-free door operation. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Electronic digital lock is included. Order 3-wide units for best value and order 1-wide units where needed to complete your layout. Lockers are available to ship fully-assembled or knock-down. Color is Parchment.

Features:
  • Hallowell DigiTech Electronic Locker
  • 12"W x 12"D x 78"H
  • 711 Light Gray
  • Single Tier
  • 1-Wide
  • Knock-Down
  • 16 Gauge Louvered Doors, 24 Gauge Body
  • Rotating Handle Integral with Lock, Single-Point Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes Electronic Lock, Hat Shelf, 1-Double Hook and 2-Single Hooks
  • Includes 6" Legs
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$339.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height78 in
Weight56 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
ColorLight Gray
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberUEL1228-1PL
BrandHallowell

Warranty

Warranty2 yr