Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB480441

MPN #: 5530-24HG

Hallowell 5530-24HG Hi-Tech Parts Bin Unit 36"W x 24"D x 87"H Gray Starter 54 Bins

Product Description
Hallowell Hi-Tech Metal Parts Bin Unit 36"W x 24"D x 87"H Gray Starter 54 Bins

Hallowell Hi-Tech Bin Shelving units are designed for the efficient storage of smaller parts and packaged goods and enable quick, easy access to materials stored saving time in locating and picking stock. All Models are 36" wide and 7'-3" high.

Bin Size Reference
BinW"H"
A66
B69
C612
D99
E912
F129
G1212
H1812
J3612


PRICE
$1,069.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1069.00
Buy 6 units - 10 units
1015.00Save $54.00 (5%)
Buy 11+ units
979.00Save $90.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height87 in
Weight312 lbs

Product Details

Shelf Capacity800 lbs
Bin Quantity (Bin Size)48(B), 6(C) With 3" Bin Fronts
Number of Adjustable Shelves0
ColorGray
Number of Shelves10
MaterialSteel
Construction TypeUnassembled
Number of Compartments54
Package Quantity1
Manufacturers Part Number5530-24HG
Unit TypeStarter
Number of Fixed Shelves9
Base TypeFrame
BrandHallowell