Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WB562666

MPN #: USVP1788-16PT

Hallowell® 16 Person Safety-View Locker, 72"W x 18"D x 78"H, Tan, Unassembled

Product Description
Backed by a 2 Year Limited Warranty. These Premium Security Lockers' doors permit viewing of contents through transparent, scratch resistant and highly rugged polycarbonate windows engineered specifically for use in school, commercial and factory facilities. Legs add 6" to height. These 16 person lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. These 16 person lockers are perfect for accommodating many people in a small area. Unit includes a coat rod for garment storage.

Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

PRICE
$955.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth18 in
Height78 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height12 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeFinger Pull Friction Hasp
ColorTan
Door TypeSafety View
Tier Type16-Person
Configuration1 Wide
MaterialSteel/Polycarbonate
Construction TypeUnassembled
Number of Compartments16
Manufacturers Part NumberUSVP1788-16PT
BrandHallowell