Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hallowell

Model # :WBB192398

MPN #: HERL442-1SL2B-G-HG

Hallowell® Emergency Response All-Welded Equipment Locker, 24"W x 24"D x 90"H, Gray, Assembled

Product Description
This Emergency Response Lockers is built to last using all welded 16 gauge steel body, 18 gauge steel back and 14 gauge locker doors. All components are made of galvannealed corrosion resistant sheet steel for superior durability. Double locker doors have a full height welded channel stiffener for reinforcement. Doors are louvered for ventilation and secured using continuous piano hinges. Doors feature 3-point high-security latching handle. Locker interior includes a coat rod, 2 single prong hooks and a side pocket in wardrobe compartment. Also includes 2 full width shelves on top, security box, a partial shelf and a single prong hook in the left compartment. Single prong coat hook on door acts as utility belt hook. Gray finish. Base Drawer includes a large lockable storage drawer with laminated maple wood seat. 2 Year Limited Warranty.

Made In USA

PRICE
$1,695.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 30 units
1695.00
Buy 31 units - 100 units
1609.00Save $86.00 (5%)
Buy 101+ units
1559.00Save $136.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height90 in

Product Details

TypeFirst Responders Locker
ColorGray
Door TypePerforated
Configuration1 Wide
StyleLocker w/Drawer
IncludesLocker w/Drawer
MaterialSteel
Construction TypeAll-Welded
Number of Compartments1
Manufacturers Part NumberHERL442-1SL2B-G-HG
BrandHallowell