
Hallowell UH1258-1HG ValueMax Locker 12"W x 15"D x 72"H - Single Tier 1 Wide KD - Dark Gray
Item #: WBB480365
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- 1 Wide
- 3 Wide
1 Wide
- Dark Gray
- Tan
Dark Gray
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hallowell UH1258-1HG ValueMax Locker 12"W x 15"D x 72"H - Single Tier 1 Wide KD - Dark Gray
These single-point latch lockers offer an economical solution to your personal storage needs. The no moving parts thru-the-door finger pull with padlock hasp reduces life-cycle costs. Heavy gauge door and frame with continuous piano hinge provide worry-free operation. Doors are louvered for ventilation. Wardrobe lockers allow for larger personal storage. Locks are not included. Includes number plate on each door. Specify number at time of order, otherwise start with #1.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Click here to see the selections of Unassembled and Assembled Lockers.
Made In USA
These single-point latch lockers offer an economical solution to your personal storage needs. The no moving parts thru-the-door finger pull with padlock hasp reduces life-cycle costs. Heavy gauge door and frame with continuous piano hinge provide worry-free operation. Doors are louvered for ventilation. Wardrobe lockers allow for larger personal storage. Locks are not included. Includes number plate on each door. Specify number at time of order, otherwise start with #1.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Click here to see the selections of Unassembled and Assembled Lockers.
Made In USA
- WIDTH INCHES 12
- DEPTH INCHES 15
- HEIGHT INCHES 72
- OVERALL WIDTH INCHES 12
- OVERALL HEIGHT INCHES 78
- ASSEMBLY Unassembled
- BRAND Hallowell
- COLOR FINISH Dark Gray
- CONSTRUCTION Steel
- CONFIGURATION 1 Wide
- LOCKER TYPE Steel Lockers-Solid Door
- MANUFACTURERS PART NUMBER UH1258-1HG
- OPENINGS 1
- PRODUCT FAMILY Lockers
- STANDARD LOCKERS OR SPECIALTY LOCKERS Standard Lockers
- TIER TYPE Single Tier
- WEIGHT LBS 57
- CERTIFIED/APPROVED Greenguard Children & Schools Certified
- LIMITED WARRANTY 2 Years
- MPN_MASTER UH1258-1
Customer Review
Product Q & A
There are no questions for this product.
You might be interested in this similar product
Global Industrial Capital® Single Tier 1 Door Locker, 12"Wx15"Dx72"H, Gray, Unassembled
Item #: 652038GY
Not Yet Rated
Ships same day.
$91.95
compare items
Hallowell UH1258-1HG ValueMax Locker 12"W x 15"D x 72"H - Single Tier 1 Wide KD - Dark Gray
$119.95
- Product Information
- Customer Review
- Product Q&A
- Accessories