Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9F239335PT

MPN #: U3228-6HV-A-PT

Hallowell® 6-Tier 18 Door Heavy Duty Ventilated Locker, 36"W x 12"D x 78"H, Tan, Assembled

Product Description
Durable, ventilated lockers combine security, visibility and maximum air circulation. Heavy 14 gauge steel doors and 16 gauge sides have diamond shaped perforations for improved airflow. Rubber bumpers on doorframe ensure quiet operation. Legs allow easy access and add 6" to overall height. Includes number plates on each door. Six tier box lockers feature a padlock friction hasp. Powder coat finish.

Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

PRICE
$1,309.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1309.00
Buy 3 units - 4 units
1245.00Save $64.00 (5%)
Buy 5+ units
1205.00Save $104.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height12 in
Weight252 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeFinger Pull Friction Hasp
ColorTan
Tier TypeSix Tier
Configuration3 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments18
Manufacturers Part NumberU3228-6HV-A-PT
BrandHallowell