Motion Sensors
Related Products
The HALO 3C-PC is a Multifunctional vape detection, safety, air quality and environmental monitoring device - now with People Counting! HALO Smart Sensor is multi-patented and the design is trademarked. The HALO 3C-PC builds on IPVideo's industry leadership in the detection of health, safety and security concerns in areas where privacy is paramount, such as bathrooms. Its people-counting and motion-detection technologies can be used to confirm occupancy, determine how many people are within a space and whether they are moving.
Leviton ODS15-IDW Decora Passive Infrared Wall Switch Occupancy Sensor Levitons ODS15-ID Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, conference rooms, storage areas, restrooms, class rooms, lounges. The ODS15-ID provides automatic switching of two separate lamps and low-voltage lighting with electronic and magnetic ballasts. Self-adjusting delayed-off time interval compensates for real-time occupancy patterns, preventing ...
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts. Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode. Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural ...
Leviton's self-contained passive infrared ceiling occupancy sensor is the cost-effective choice for commercial and institutional installations, where installation of the recessed ceiling unit is difficult, inconvenient or costly. Available in 120V, 220V and 277V versions, the ODC0S-I is ideal for storage areas, small bathrooms, copy rooms, mop/sink closets or small spaces without wall switches. Sensor and switching relay in one unit 360 degrees field of view with approximately 530 sq. ft. of coverage when mounted at 8 ft. Adjustable Delayed OFF time setting between 20 seconds and 15 ...