All-digital passive infrared (PIR) sensor, Non-volatile memory for sensor settings, IntelliDAPT® self-adaptive technology-no manual adjustment required, 450 square foot coverage area, Rugged, high-impact injection molded off-white plastic casing, Recommended mounting height 8 to 12 feet, Low voltage 24VDC, Operating temperature: 32° to 104°F (0° to 40°C)
Hubbell OMNI PIR Ceiling Low Voltage Sensor with 450 Sq Ft Range, Off White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | PIR Occupancy Sensor |
| Mount | Ceiling |
| Color | White |
| Voltage | 24VDC V |
| Material | Injection-Molded Plastic |
| Description | OMNI PIR Ceiling Sensor with Relay & Photocell |
| Package Quantity | 1 |
| Manufacturers Part Number | OMNIIR |
| Sensor | PIR |
| Grade | Commercial |
| Weatherproof | No |
| Brand | Hubbell Control Solutions |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL, CEC T24 Compliant |