Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358580

MPN #: W-412-HHPL-1/2

Hamilton® Hi-Heat Plastex Wheel 4 x 1-1/4 - 1/2" No Bearing

Product Description
A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. This high-heat variation can withstand continuous operation at temperatures up to 475 degrees F.

PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight Capacity250 lbs
Wheel Diameter4 in
Hub Length1-3/8 in
Bearing Size1/2 in

Product Details

Wheel MaterialPlastic
TypePlastex Wheels
Bearing TypeNone
Caster IndexCaster Wheels
Manufacturers Part NumberW-412-HHPL-1/2
Wheel TypeHi-Heat Plastex
BrandHamilton