Hamilton® Versa-Tech® Wheel 8 x 2 - 3/4" Delrin Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This line of high-tech wheels is designed to handle the rigors of both industrial and institutional applications. Formulated with a soft 65 Durometer modulus rubber tread permanently bonded to a polyolefin core. The rubber and polyolefin have been finely balanced to provide the optimum performance of rollability and high impact resistance.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 8 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Rubber |
| Type | Versa-Tech Wheels |
| Bearing Type | Delrin Bearing |
| Wheel Type | Versa-Tech |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-820-TEZ-3/4 |
| Brand | Hamilton |