Hamilton® Poly-Soft™ Wheel 6 x 1-1/2 - 1/2" Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This Poly-Soft wheel is formulated for a quieter operation and greater resistance to foreign objects and debris. As the name implies, wheel tread hardness measures 82-85 Durometer. The livelier material cushions the load thereby reducing vibration on the load resulting in a quieter ride and less wear and tear on the caster and cargo. In addition, the new urethane has been engineered to repel steel chips, nuts, bolts, pins, etc., and takes on "super ball" properties that offer an energized wheel.
PRICE
$189.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 680 lbs |
| Wheel Diameter | 6 in |
| Hub Length | 1-3/4 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Polysoft Wheels |
| Bearing Type | Ball |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-615-SPB-1/2 |
| Wheel Type | Poly-Soft |
| Brand | Hamilton |