Hamilton® Superflex Wheel 12 x 2.75 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel looks like a pneumatic or semi-pneumatic, but is puncture proof and provides super cushioning. Tires are extra soft 60 Durometer, extra thick rubber permanently vulcanized to cast aluminum wheel centers.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Weight Capacity | 800 lbs |
| Tire Size | 12 x 2.75 in |
| Wheel Diameter | 12 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Rubber |
| Type | Super-Flex Wheels |
| Bearing Type | Roller |
| Wheel Type | Super-Flex |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-12-SU-1 |
| Tire Type | Superflex |
| Brand | Hamilton |