Hamilton® Ace-Tuf® Wheel 8 x 2.50 - 5/8" Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel surpasses conventional semi-pneumatics in ease of rolling and load carrying ability. Good looks, corrosion resistance and light weight are additional bonuses, yet costs are lower than for most any type rubber-tired wheel of comparable capacity.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight Capacity | 450 lbs |
| Tire Size | 8 x 2.50 in |
| Wheel Diameter | 8 in |
| Hub Length | 2-1/4 Offset in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Rubber |
| Type | Ace-Tuf Wheels |
| Bearing Type | Ball |
| Wheel Type | Ace-Tuf |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-8-OAT-5/8 |
| Tire Type | Ace-Tuf |
| Brand | Hamilton |