Hamilton® Pneumatic Wheel 10 x 4.10/3.50-4 - 3/4" Tapered Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Like an automobile tire, the low speed industrial pneumatic wheel uses air pressure to provide shock absorption, quiet operation, and ease of rolling over rough terrain. Not intended for highway use.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 480 lbs |
| Tire Size | 4.10/3.50-4 in |
| Wheel Diameter | 10 in |
| Hub Length | 3 in |
| Bearing Size | 3/4 in |
Product Details
| Wheel Material | Rubber |
| Type | Pnumatic Wheels |
| Bearing Type | Tapered Roller |
| Wheel Type | Pneumatic |
| Load Range | B psi |
| Ply Rating | 4 |
| Caster Index | Caster Wheels |
| Max Air Pressure | 100 |
| Manufacturers Part Number | W-10-PRT-3/4 |
| Tire Type | Pneumatic |
| Brand | Hamilton |