Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hamilton

Model # :WBB356428

MPN #: WFT-10H-1-1/4

Hamilton® Track Wheel 10 x 2-1/2 - 1-1/4" Roller Bearing

Product Description
Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

PRICE
$355.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Weight Capacity5400 lbs
Wheel Diameter10 in
Hub Diameter3-3/4 in
Hub Length3-1/4 in
Bearing Size1-1/4 in

Product Details

Wheel MaterialCast Iron
TypeTrack Wheels
Bearing TypeRoller
Wheel TypeSingle Flanged Track
Caster IndexCaster Wheels
Manufacturers Part NumberWFT-10H-1-1/4
BrandHamilton