Hamilton® V-Groove Wheel 6 x 3 - 1-1/4" Tapered Bearing
Write a Review
|
Questions & Answers (0)
Product Description
>
Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.
Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight Capacity | 10000 lbs |
| Wheel Diameter | 6 in |
| Groove Width | 1-3/8 in |
| Hub Length | 3-1/4 in |
| Bearing Size | 1-1/4 in |
Product Details
| Wheel Material | Forged Steel |
| Type | V-Groove Wheels |
| Bearing Type | Tapered Roller |
| Wheel Type | V-Grooved |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-630-FVT-1-1/4 |
| Brand | Hamilton |