Hamilton® Track Wheel 6-1/8 x 1-11/16 - 1" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight Capacity | 2500 lbs |
| Wheel Diameter | 6-1/8 in |
| Hub Diameter | 3 in |
| Hub Length | 2-3/4 in |
| Bearing Size | 1 in |
Product Details
| Wheel Material | Cast Iron |
| Type | Track Wheels |
| Bearing Type | Roller |
| Wheel Type | Single Flanged Track |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | WFT-6H-1 |
| Brand | Hamilton |