Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357084

MPN #: W-320-D-3/4

Hamilton® Duralast™ Wheel 3-1/4 x 2 - 3/4" Roller Bearing

Product Description
This wheel is liquid cast to a thickness of approximately 1/2" and chemically bonded onto heavy-duty iron wheel centers. The distinctive green treads are chemically inert, non-sparking, non-conductive, impervious to ozone, grease and most oil and solvents, and will not mark floors.

PRICE
$53.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight Capacity575 lbs
Wheel Diameter3-1/4 in
Hub Length2-1/4 in
Bearing Size3/4 in

Product Details

Wheel MaterialPolyurethane
TypeDuralast Wheels
Bearing TypeRoller
Wheel TypeDuralast
StyleSolid
Caster IndexCaster Wheels
Manufacturers Part NumberW-320-D-3/4
BrandHamilton