Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224846

MPN #: 3046006

IRWIN 1-1/4" 3-Cutter Self Feed Drill Bit

Product Description

Speedbor MAX Self-Feed Wood Bits
  • 3X Cutting edges extends bit life compared to standard IRWIN self-feed bits
  • Aggressive Screw Pitch
  • 7/16" Quick Change Impact Shank
PRICE
$72.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5"
Shank Size7/16 in
Size1-1/4 in

Product Details

TypeSpeedbor®
DescriptionSelf-Feed Bit
Manufacturers Part Number3046006
BrandIRWIN Tools