Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223225

MPN #: 323001

IRWIN Drill Bit, 1/2" x 7-1/2" x 13" SDS-Max 2C

Product Description

SDS-max Standard Tip
  • Fits all SDS-max rotary hammers and Hilti TE F, G and Y rotary hammers
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Shot-peened, double-tempered finish reduces breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
  • Chrome vanadium shaft through-hardened to 50-53HrC
PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13"
Size1/2 in

Product Details

TypeStandard Tip
DescriptionHammer Drill Bit
Shank TypeSDS-MAX
Manufacturers Part Number323001
BrandIRWIN Tools