Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224926

MPN #: 332015

IRWIN Asphalt Cutter 5" X 16"

Product Description

Asphalt Cutter
  • For road building when repairing road surfaces or other road maintenance, not for use in concrete
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16"
Size4-3/8 in

Product Details

TypeAsphalt Cutter
DescriptionMasonry Bit
Shank TypeSDS-MAX
Manufacturers Part Number332015
BrandIRWIN Tools