Speedbor MAX Self-Feed Wood Bits
- 3X Cutting edges extends bit life compared to standard IRWIN self-feed bits
- Aggressive Screw Pitch
- 7/16" Quick Change Impact Shank
Weights & Dimensions
| Length | 5" |
| Shank Size | 7/16 in |
| Size | 1 in |
Product Details
| Type | Speedbor® |
| Description | Self-Feed Bit |
| Manufacturers Part Number | 3046004 |
| Brand | IRWIN Tools |